Compression Lug, Copper, 1-Hole

Item #: 0688757

Cat #: LCBX8-10F-L

UPC: 074983423439

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #8 AWG, #10 Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #8 AWG, #10 Stud Hole, 90° Angle Tongue
Also known as: 074983423439, LCBX8-10F-L, PDTLCBX810FL

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Stud Size: #10