Compression Lug, Copper, 1-Hole

Item #: 0688718

Cat #: LCBX6-38H-L

UPC: 074983428809

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #6 AWG, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #6 AWG, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983428809, LCBX6-38H-L, PDTLCBX638HL

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Blue
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Angle: 45°
Allowable Gauge Range: 6