Fender Washer, Stainless Steel, 1/2 x 2"

Item #: 0688694

Cat #: FENWS122

UPC: 781002699187

$ 2.23 EA
Company wide:
0 in stock
Documents & Guides
Fender Washer, Stainless Steel, 1/2 x 2 Inch

Overview

Fender Washer, Stainless Steel, 1/2 x 2 Inch

Stainless Steel Fender Washers differ from Stainless Steel Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.

Also known as: 781002699187, FENWS122, DOTFENWS122

Specifications

Diameter: 1/2 in
Length: 2 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel
Length: 2 in