Compression Lug, Copper, 1-Hole

Item #: 0688686

Cat #: LCBX6-14F-L

UPC: 074983428786

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #6 AWG, 1/4 Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #6 AWG, 1/4 Stud Hole, 90° Angle Tongue
Also known as: 074983428786, LCBX6-14F-L, PDTLCBX614FL

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 6
Material: Copper
Allowable Gauge Range: 6
Mounting: 1-Hole