Compression Lug, Copper, 1-Hole

Item #: 0688680

Cat #: LCBX500-38H-6

UPC: 074983576340

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 500 kcmil, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 500 kcmil, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983576340, LCBX500-38H-6, PDTLCBX50038H6

Specifications

Material: Copper
Color: Pink
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 500
Material: Copper
Angle: 45°
Allowable Gauge Range: 500
Color: Pink
Stud Size: 3/8 in