12/3 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0688672

Cat #: 123MCASTR277VX250

UPC: 077680352071

$ 2.36 FT
Company wide:
14,500 in stock
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .486"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (277 Volt): Brown, Orange, Gray, Green. O.D.: .486"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680352071, 123MCASTR277VX250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600