Compression Lug, Copper, 1-Hole

Item #: 0688667

Cat #: LCBX500-38F-6

UPC: 074983576333

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 500 kcmil, 3/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 500 kcmil, 3/8" Stud Hole, 90° Angle Tongue
Also known as: 074983576333, LCBX500-38F-6, PDTLCBX50038F6

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 500
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 500