Copper Compression Lug, 1 Hole, 500 kcmi

Item #: 0688639

Cat #: LCBX500-38-6

UPC: 074983576326

Call for price
Company wide:
0 in stock
One-hole, flex lug, long barrel, 500 kcmil, 3/8 stud hole.

Overview

One-hole, flex lug, long barrel, 500 kcmil, 3/8 stud hole.
Also known as: 074983576326, LCBX500-38-6, PDTLCBX500386

Specifications

Material: Copper
Color: Pink
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Pink