
Company wide:
0
in stock
Documents & Guides
LEESON® AC Motor, Type TF Continuous Duty, Compressor Motors, Fan & Blower Motors Application, 4-Pole, B NEMA Design Special Features, 1/2 hp, 208 to 230/460 VAC, 2.1 to 2.2/1.1 A, 60 Hz Frequency, 1725 rpm Speed, 1 Speed, Totally Enclosed Fan Cooled (TEFC) Enclosure, 48 Frame, 5/8 in Dia Shaft, Selective CCW Rotation, 1.149 Service Factor, Ball Bearing, Rigid Mounting, 40 deg C, Insulation Class: Class B, Rolled Steel, 10.19 in L x 7.85 in W x 7 in H Dimensions
Overview
LEESON® AC Motor, Type TF Continuous Duty, Compressor Motors, Fan & Blower Motors Application, 4-Pole, B NEMA Design Special Features, 1/2 hp, 208 to 230/460 VAC, 2.1 to 2.2/1.1 A, 60 Hz Frequency, 1725 rpm Speed, 1 Speed, Totally Enclosed Fan Cooled (TEFC) Enclosure, 48 Frame, 5/8 in Dia Shaft, Selective CCW Rotation, 1.149 Service Factor, Ball Bearing, Rigid Mounting, 40 deg C, Insulation Class: Class B, Rolled Steel, 10.19 in L x 7.85 in W x 7 in H Dimensions
Also known as: 10291700, LEE10291700
Features & Benefits
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications
- Class B or F Insulation protects motor for a maximum temperature rating
- Continuous duty cycle design allows maximum operation at the rated power specifications
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor
Specifications
| Phase: | 3 |
| Amps: | 1, 1.100 |
| Mounting: | Rigid |
| Material: | Steel |
| Horsepower: | 0.500 |
| Family / Style: | Leeson |
| Size: | S56C |
| RPM: | 1725 |
| Amps Range: | 1.900 - 2, 2.100 - 2.200 |
| Volts AC Range: | 208 - 230/460 |
| Phase: | 3 |
| Mounting: | Rigid |
| Horsepower: | 0.500 |
| Size: | S56C |
| Amps Range: | 1.900 - 2, 2.100 - 2.200 |
| Amps: | 1, 1.100 |
| Material: | Steel |
| Family / Style: | Leeson |
| RPM: | 1725 |
| Volts AC Range: | 208 - 230/460 |