Rack-To-Wall Kit

Item #: 0688574

Cat #: E45RUBKIT

UPC: 783510138639

$ 228.79 EA
Company wide:
2 in stock
Kit Includes: (1) LSS12BLK 4.5 ft. Long Ladder Rack, (1) LWASK12BLK Wall Angle Support and Hardware, (1) LRRMPBLK Rack-To-Runway Mounting Kit, (1) LEC End Cap Kit, Color: Black.

Overview

Kit Includes: (1) LSS12BLK 4.5 ft. Long Ladder Rack, (1) LWASK12BLK Wall Angle Support and Hardware, (1) LRRMPBLK Rack-To-Runway Mounting Kit, (1) LEC End Cap Kit, Color: Black.

The Cable Runway Rack-to-Wall Kit includes one section of straight ladder rack and everything needed to fasten the ladder section to an open frame rack and to the wall. The ladder is 54-inches (1372-mm) long by 12-inches (305-mm) wide. Remember to order the open frame rack separately.

Also known as: 783510138639, E45RUBKIT, HOFE45RUBKIT

Features & Benefits

  • The Cable Runway Rack-to-Wall Kit includes one section of straight ladder rack and everything needed to fasten the ladder section to an open frame rack and to the wall
  • The ladder is 54-inches (1372-mm) long by 12-inches (305-mm) wide
  • Remember to order the open frame rack separately

Specifications

Color: Black
Width: 4 in
Type: Support Kit
Material: Steel
Height: 13.500 in
Depth: 3.500 in
Special Program: Hoffman On Demand
Color: Black
Type: Support Kit
Height: 13.500 in
Special Program: Hoffman On Demand
Width: 4 in
Material: Steel
Depth: 3.500 in