Wire Connector, Lever Nut, Five Port, Push In, 28 to 12 AWG, Box of 40

Item #: 0688567

Cat #: 222-415/K194-4045

UPC: 044918805722

$ 0.67 EA
Company wide:
7,290 in stock
Documents & Guides
Push-In Wire Connector, 5 Ports, 600V, 28 to 12 AWG, Gray, Order of 1 Each = Pack of 40

Overview

Push-In Wire Connector, 5 Ports, 600V, 28 to 12 AWG, Gray, Order of 1 Each = Pack of 40

Wago's contact connector are great for connections requiring stranded/solid wires, wide range of wire sizes, combination of different wire sizes and types. They are also essential for small space consumption, built-in test point, protection against electrical shock, touch safe.

Also known as: 044918805722, 222-415/K194-4045, WAG222415K1944045, 5 PORT WAGOS

Specifications

Color: Gray
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 28 - 12
Color: Gray
Material: Nylon
Volts AC: 600
Allowable Gauge Range: 28 - 12