LUT SCR-15-GS SATIN COLOR 15NE FINISH.

Item #: 0688565

Cat #: SCR-15-GS

UPC: 027557265638

Company wide:
0 in stock
Documents & Guides
LUT SCR-15-GS SATIN COLOR 15 NE FINISH.

Overview

LUT SCR-15-GS SATIN COLOR 15 NE FINISH.

Claro, Satin, Receptacle, 125V/15A in goldstone

Also known as: 027557265638, SCR-15-GS, LUTSCR15GS

Specifications

Mounting: Insert
Color: Goldstone
Amps: 15
Volts AC: 125
Type: Straight Blade, NEMA 5-15R
Mounting: Insert
Amps: 15
Type: Straight Blade, NEMA 5-15R
Color: Goldstone
Volts AC: 125