Compression Lug, Copper, 1 Hole

Item #: 0688550

Cat #: LCBX4-38H-L

UPC: 074983428861

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1 Hole, Flex, Long Barrel, #4 AWG, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1 Hole, Flex, Long Barrel, #4 AWG, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983428861, LCBX4-38H-L, PDTLCBX438HL

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 4
Material: Copper
Angle: 45°
Allowable Gauge Range: 4
Mounting: 1-Hole
Stud Size: 3/8 in