Inductive Proximity Sensor, Tubular

Item #: 0688536

Cat #: E57LAL30A2SP

UPC: 782114009727

$ 547.50 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 10 Mm (0.39inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.o.

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 10 Mm (0.39inch) Sensing Range, 2-wire, 20-250 Vac, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 3-pin Ac Micro Connector, Mounted On Pigtail Cable, Standard Frequency, N.o.
Also known as: 782114009727, E57LAL30A2SP, CUTE57LAL30A2SP

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 20 - 250