120v, 12 Amp Fan Motor Speed Control

Item #: 0688526

Cat #: 12012

UPC: 098319013767

Company wide:
0 in stock
Documents & Guides
Marley; Speed Controller; Berko, Qmark, Leading Edge; Voltage Rating: 120 V; Amperage Rating: 12 Amp

Overview

Marley; Speed Controller; Berko, Qmark, Leading Edge; Voltage Rating: 120 V; Amperage Rating: 12 Amp
Also known as: 098319013767, 12012, MRY12012

Specifications

Type: Toggle Switch
Color: Brown
Mounting: Box
Poles: 1
Type: Toggle Switch
Mounting: Box
Color: Brown
Poles: 1