Crf X111-bn 11.00 X 5.75in 60wat 2l

Item #: 0688523

Cat #: X111-BN

UPC: 647881066734

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Application: Indoor, Style: Step Pan, Power: 60wat, Lamp Type: Type A, Number Oflamps: 2, Material: Frosted Melon Glass Shade, Finish: Brushed Nickel, Mounting:ceiling, Width: 11.00in, Height: 5.75in

Overview

Application: Indoor, Style: Step Pan, Power: 60wat, Lamp Type: Type A, Number Oflamps: 2, Material: Frosted Melon Glass Shade, Finish: Brushed Nickel, Mounting:ceiling, Width: 11.00in, Height: 5.75in
Also known as: 647881066734, X111-BN, CRAX111BN

Specifications

Color: Brushed Nickel, Frosted
Color: Brushed Nickel, Frosted