Compression Lug, Copper, 1-Hole

Item #: 0688519

Cat #: LCBX4-14H-L

UPC: 074983428830

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #4 AWG, 1/4" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #4 AWG, 1/4" Stud Hole, 45° Angle Tongue
Also known as: 074983428830, LCBX4-14H-L, PDTLCBX414HL

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Angle: 45°