65W Fluorescent Work Light

Item #: 0688484

Cat #: L2004

UPC: 090529619623

$ 42.31 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Portable Work Light, 65W, Fluorescent, Cord: 18/3 - 6'. Bulb Included.

Overview

Portable Work Light, 65W, Fluorescent, Cord: 18/3 - 6'. Bulb Included.

Cool Zone fixture Includes 65 watt fluorescent bulb equivalent to 300 watt incandescent Weatherproof on/off switch High visibility 6 foot 18/3 safety stripe power cord Limited Lifetime Warranty UL & CUL approved Energy Star rated

Also known as: 090529619623, L2004, SWCL2004

Specifications

Volts AC: 120
Wattage: 65
Length: 6 ft
Light Technology: Fluorescent
Volts AC: 120
Length: 6 ft
Wattage: 65
Light Technology: Fluorescent