Splice Kit, Cold Shrink, 15 kV, Shielded Cable

Item #: 0688451

Cat #: 5776A-MT

UPC: 054007441120

$ 4775.05 EA
Company wide:
0 in stock
Splice Kit, Cold Shrink, 15 kV, Shielded Cable, Conductor Range: 4/0 AWG - 500 MCM. Maximum Connector Length: Copper 5.75 Inch or Aluminum 5.00 Inch.

Overview

Splice Kit, Cold Shrink, 15 kV, Shielded Cable, Conductor Range: 4/0 AWG - 500 MCM. Maximum Connector Length: Copper 5.75 Inch or Aluminum 5.00 Inch.
Also known as: 054007441120, 5776A-MT, MMM5776AMT

Specifications

Volts AC: 15kV
Allowable Gauge Range: 4 - 500
Volts AC: 15kV
Allowable Gauge Range: 4 - 500