
Splice Kit, Cold Shrink, 3 Conductor for Armored/Non-Armored Cable, 5/8/15 kV
Item #: 0688450
Cat #: 5775A-MT
UPC: 051128534939
$ 4492.35 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink Splice Kit for Armored/Non-Armored Cable, 3 Conductor, Rated at 5/8 kV for 3/0 AWG - 1000 MCM and 15 kV for 2 AWG -750 MCM, Insulation O.D. Range 0.640 -1.010 Inch, Length 52 Inch
Overview
Cold Shrink Splice Kit for Armored/Non-Armored Cable, 3 Conductor, Rated at 5/8 kV for 3/0 AWG - 1000 MCM and 15 kV for 2 AWG -750 MCM, Insulation O.D. Range 0.640 -1.010 Inch, Length 52 Inch
3M™ Cold Shrink QS-III 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series are designed for splicing 3-conductor,
armored and non-armored, shielded power cables. The kits are rated for use on 5/8 kV cables with conductor sizes from 3/0 AWG-1000 kcmil (95-500
mm²) or 15 kV cables with conductor sizes from 2 AWG-750 kcmil (35-325 mm²). The kits include material necessary to make one 3/C splice. Connectors are not included and must be ordered separately. The completed splice is designed for use in cable trays, weather exposed or direct burial locations.
Also known as: 051128534939, 5775A-MT, MMM5775AMT
Specifications
| Volts AC: | 15kV, 8kV, 5kV |
| Allowable Gauge Range: | 3/0 - 1000, 2 - 750 |
| Volts AC: | 15kV, 8kV, 5kV |
| Allowable Gauge Range: | 3/0 - 1000, 2 - 750 |