Compression Lug, Copper, 1-Hole

Item #: 0688441

Cat #: LCBX4/0-12H-X

UPC: 074983437337

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 4/0 AWG, 1/2 stud hole, 45° angle tongue.

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 4/0 AWG, 1/2 stud hole, 45° angle tongue.
Also known as: 074983437337, LCBX4/0-12H-X, PDTLCBX4012HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 4/0
Material: Copper
Angle: 45°
Mounting: 1-Hole
Allowable Gauge Range: 4/0