C-h V24m28t45ee Transformer NEMA T

Item #: 0688433

Cat #: V24M28T45EE

UPC: 786680031359

Company wide:
0 in stock
Documents & Guides
45 Kva Dt-3 Transformer 3ph 240v Delta-208y/120v Tp-1

Overview

45 Kva Dt-3 Transformer 3ph 240v Delta-208y/120v Tp-1
Also known as: 786680031359, V24M28T45EE, CUTV24M28T45EE

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120
Primary Voltage: 240 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 240 Delta
Type: Dry Type Transformer
Secondary Voltage: 120