Proximity Sensor, Inductive, 12mm, Stainless Steel, 20-250V AC/DC

Item #: 0688421

Cat #: 871TM-B4N12-R3

UPC: 662073977889

Call for price
Company wide:
0 in stock
Documents & Guides
Proximity Sensor, Inductive, 12 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, 12 mm Tubular, Stainless Steel, 20 - 250 Volt AC/DC, 4 mm Sensing Distance, Non-Shielded, Normally Open Output, Micro QD Connection
Also known as: 662073977889, 871TM-B4N12-R3, ALB871TMB4N12R3

Specifications

Type: Tubular, Inductive, Proximity Sensor
Amps: 0.200
Diameter: 12 mm
Range: 4 mm
Material: Stainless Steel
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Type: Tubular, Inductive, Proximity Sensor
Diameter: 12 mm
Material: Stainless Steel
Volts AC Range: 20 - 250
Amps: 0.200
Range: 4 mm
Volts DC Range: 20 - 250