Compression Lug, Copper, 1-Hole

Item #: 0688419

Cat #: LCBX350-12H-6

UPC: 074983437696

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 350 kcmil, 1/2" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 350 kcmil, 1/2" Stud Hole, 45° Angle Tongue
Also known as: 074983437696, LCBX350-12H-6, PDTLCBX35012H6

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 350
Material: Copper
Angle: 45°
Mounting: 1-Hole
Allowable Gauge Range: 350