1000 W Mh Areamaster Trunnion *** Discontinued ***

Item #: 0688415
Cat #: G-AM861H-MT
UPC:
Call for price
Company wide:
0 in stock

Overview

APPLETON GAM861HMT 1000W MH *** Discontinued ***
Also known as: G-AM861H-MT, APPGAM861HMT

Specifications

Material: Glass, Stainless Steel, Aluminum
Material: Glass, Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)