Compression Lug, Copper, 1-Hole

Item #: 0688403

Cat #: LCBX300-38H-6

UPC: 074983437511

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 300 kcmil, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 300 kcmil, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983437511, LCBX300-38H-6, PDTLCBX30038H6

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 300
Material: Copper
Angle: 45°
Allowable Gauge Range: 300
Mounting: 1-Hole
Stud Size: 3/8 in