Compression Lug, Copper, 1-Hole

Item #: 0688399

Cat #: LCBX300-38-6

UPC: 074983437481

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 300 kcmil, 3/8 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 300 kcmil, 3/8 Inch Stud Hole
Also known as: 074983437481, LCBX300-38-6, PDTLCBX300386

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 300
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 300