Compression Lug, Copper, 1-Hole

Item #: 0688397

Cat #: LCBX300-12F-6

UPC: 074983576081

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 300 kcmil, 1/2" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 300 kcmil, 1/2" Stud Hole, 90° Angle Tongue
Also known as: 074983576081, LCBX300-12F-6, PDTLCBX30012F6

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 300
Material: Copper
Allowable Gauge Range: 300
Mounting: 1-Hole