Copper Compression Lug, 1 Hole, 250 kcmi

Item #: 0688391

Cat #: LCBX250-58-X

UPC: 074983126569

Call for price
Company wide:
0 in stock
One-hole, flex lug, long barrel, 250 kcmil, 5/8 stud hole.

Overview

One-hole, flex lug, long barrel, 250 kcmil, 5/8 stud hole.
Also known as: 074983126569, LCBX250-58-X, PDTLCBX25058X

Specifications

Material: Copper
Color: Yellow
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Color: Yellow