Compression Lug, Copper, 1-Hole

Item #: 0688379

Cat #: LCBX250-38F-X

UPC: 074983437450

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 250 kcmil, 3/8 Inch Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 250 kcmil, 3/8 Inch Stud Hole, 90° Angle Tongue
Also known as: 074983437450, LCBX250-38F-X, PDTLCBX25038FX

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 250