Compression Lug, Copper, 1-Hole

Item #: 0688378

Cat #: LCBX250-12-X

UPC: 074983126910

$ 33.35 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex Lug, Long Barrel, 250 kcmil, 1/2" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex Lug, Long Barrel, 250 kcmil, 1/2" Stud Hole
Also known as: 074983126910, LCBX250-12-X, PDTLCBX25012X

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 250