Compression Lug, Copper, 1-Hole

Item #: 0688377

Cat #: LCBX2-38H-E

UPC: 074983443161

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #2 AWG, 3/8 Inch Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #2 AWG, 3/8 Inch Stud Hole, 45° Angle Tongue
Also known as: 074983443161, LCBX2-38H-E, PDTLCBX238HE

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Angle: 45°
Allowable Gauge Range: 2
Mounting: 1-Hole
Stud Size: 3/8 in