Compression Lug, Copper, 1-Hole

Item #: 0688355

Cat #: LCBX2-12H-E

UPC: 074983443109

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #2 AWG, 1/2" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #2 AWG, 1/2" Stud Hole, 45° Angle Tongue
Also known as: 074983443109, LCBX2-12H-E, PDTLCBX212HE

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 2
Material: Copper
Angle: 45°
Mounting: 1-Hole
Allowable Gauge Range: 2