Compression Lug, Copper, 1-Hole

Item #: 0688332

Cat #: LCBX2/0-38H-X

UPC: 074983437009

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 2/0 AWG, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 2/0 AWG, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983437009, LCBX2/0-38H-X, PDTLCBX2038HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Angle: 45°
Allowable Gauge Range: 2/0
Mounting: 1-Hole
Stud Size: 3/8 in