Compression Lug, Copper, 1-Hole

Item #: 0688325

Cat #: LCBX2/0-14H-X

UPC: 074983436958

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 2/0 AWG, 1/4" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 2/0 AWG, 1/4" Stud Hole, 45° Angle Tongue
Also known as: 074983436958, LCBX2/0-14H-X, PDTLCBX2014HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 2/0
Material: Copper
Angle: 45°
Mounting: 1-Hole
Allowable Gauge Range: 2/0