Exhaust Fan, Energy Star, 100 CFM

Item #: 0688320

Cat #: AK110PN

UPC: 083162210128

Company wide:
0 in stock
Exhaust Fan, Energy Star, CFM: 100, Sones: 1.5, Duct Size: 4 inch, Color: White

Overview

Exhaust Fan, Energy Star, CFM: 100, Sones: 1.5, Duct Size: 4 inch, Color: White

The Energy Star Quiet Series provides cost effective, energy efficient ventilation at low sound levels and features a contoured grill that almost disappears into the ceiling. At the highest point the grill projects only 1/2" down from the ceiling. The electronically balanced centrifugal blower wheel assures maximum ventilation with minimum sound.

Also known as: 083162210128, AK110PN, AKGAK110PN

Specifications

Sones: 2, 1.500
Diameter: 5 1/2 in
Color: White
CFM: 100
Wattage: 26.400
Sones: 2, 1.500
Color: White
Wattage: 26.400
Diameter: 5 1/2 in
CFM: 100