Compression Lug, Copper, 1-Hole

Item #: 0688306

Cat #: LCBX1-56H-X

UPC: 074983436736

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #1 AWG, 5/16" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #1 AWG, 5/16" Stud Hole, 45° Angle Tongue
Also known as: 074983436736, LCBX1-56H-X, PDTLCBX156HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Stud Size: 5/16 in
Allowable Gauge Range: 1
Material: Copper
Angle: 45°
Allowable Gauge Range: 1
Mounting: 1-Hole
Stud Size: 5/16 in