Compression Lug, Copper, 1-Hole

Item #: 0688296

Cat #: LCBX1-38-X

UPC: 074983436767

$ 12.75 EA
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #1 AWG, 3/8 Inch Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #1 AWG, 3/8 Inch Stud Hole
Also known as: 074983436767, LCBX1-38-X, PDTLCBX138X

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 1