35W MR16 Halogen Lamp

Item #: 0688275

Cat #: S1977

UPC: 045923019777

Company wide:
0 in stock
35 Watt; Halogen; MR16; 2000 Average Rated Hours; Miniature 2 Pin Round Base; 120 Volt

Overview

35 Watt; Halogen; MR16; 2000 Average Rated Hours; Miniature 2 Pin Round Base; 120 Volt
Also known as: 045923019777, S1977, SATS1977

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Lumens: 280
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)
Wattage: 35
Lumens: 280
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Dimmable: Yes
Base: 2-Pin (GU5.3), 2-Pin (GX5.3)