Compression Lug, Copper, 1-Hole

Item #: 0688266

Cat #: LCBX1-14H-X

UPC: 074983436682

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #1 AWG, 1/4" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #1 AWG, 1/4" Stud Hole, 45° Angle Tongue
Also known as: 074983436682, LCBX1-14H-X, PDTLCBX114HX

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 1
Material: Copper
Angle: 45°