Compression Lug, Copper, 1-Hole

Item #: 0688264

Cat #: LCBX1-14F-X

UPC: 074983436705

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #1 AWG, 1/4" Stud Hole, 90° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #1 AWG, 1/4" Stud Hole, 90° Angle Tongue.
Also known as: 074983436705, LCBX1-14F-X, PDTLCBX114FX

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Material: Copper
Allowable Gauge Range: 1