Compression Lug, Copper, 1-Hole

Item #: 0688259

Cat #: LCBX1/0-38H-X

UPC: 074983436866

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 1/0 AWG, 3/8" Stud Hole, 45° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 1/0 AWG, 3/8" Stud Hole, 45° Angle Tongue
Also known as: 074983436866, LCBX1/0-38H-X, PDTLCBX1038HX

Specifications

Material: Copper
Angle: 45°
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Stud Size: 3/8 in
Angle: 45°
Allowable Gauge Range: 1/0