Compression Lug, Copper, 1-Hole

Item #: 0688240

Cat #: LCBX1/0-12H-X

UPC: 074983436910

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 1/0 AWG, 1/2" Stud Hole, 45° Angle Tongue.

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, 1/0 AWG, 1/2" Stud Hole, 45° Angle Tongue.
Also known as: 074983436910, LCBX1/0-12H-X, PDTLCBX1012HX

Specifications

Material: Copper
Mounting: 1-Hole
Angle: 45°
Allowable Gauge Range: 1/0
Material: Copper
Angle: 45°
Mounting: 1-Hole
Allowable Gauge Range: 1/0