4-in-1 Receptacle, Orange

Item #: 0688227

Cat #: 5490-IG

UPC: 078477851395

$ 100.87 EA
Company wide:
0 in stock
Documents & Guides
Extra Heavy Duty Specification Grade, 4-in-1 Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series, Straight Blade, Isolated Ground, Surge with Indicator Light, Side Wired, Steel Strap, Orange

Overview

Extra Heavy Duty Specification Grade, 4-in-1 Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series, Straight Blade, Isolated Ground, Surge with Indicator Light, Side Wired, Steel Strap, Orange

20-Amp 125-Volt 4-In-1 Receptacle, Orange

Also known as: 078477851395, 5490-IG, LEV5490IG

Specifications

Type: Isolated Ground
Material: Polycarbonate, Nylon
Color: Orange
Type: Isolated Ground
Color: Orange
Material: Polycarbonate, Nylon