Compression Lug, Copper, 1 Hole

Item #: 0688214

Cat #: LCB8-14F-L

UPC: 074983871117

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1 Hole, Long Barrel, #8 AWG Wire, 1/4" Stud Hole, 90° Angle Tongue.

Overview

Compression Lug, Copper, 1 Hole, Long Barrel, #8 AWG Wire, 1/4" Stud Hole, 90° Angle Tongue.
Also known as: 074983871117, LCB8-14F-L, PDTLCB814FL

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Material: Copper
Allowable Gauge Range: 8