Compression Lug, 1-Hole, Copper

Item #: 0688192

Cat #: LCB750-78-6

UPC: 074983901746

Call for price
Company wide:
0 in stock
Compression Lug, Long Barrel, 1-Hole, 750 kcmil Cable, 7/8" Stud Hole

Overview

Compression Lug, Long Barrel, 1-Hole, 750 kcmil Cable, 7/8" Stud Hole
Also known as: 074983901746, LCB750-78-6, PDTLCB750786

Specifications

Type: Compression Lug, Long Barrel
Material: Copper
Color: Black
Type: Compression Lug, Long Barrel
Color: Black
Material: Copper