Flex Connector, Type: Clamp, 90°, Insulated, Size: 3/4", Malleable Iron

Item #: 0688163
Cat #: 1738
UPC: 784564117380
$ 2.03 EA
Company wide:
510 in stock
Documents & Guides
Flex Connector, Type: Clamp, 90°, Insulated, Size: 3/4 Inch, Material: Malleable Iron, Used to Clamp and Secure AC/MC Cable to Box or Enclosure.

Overview

Flex Connector, Type: Clamp, 90°, Insulated, Size: 3/4 Inch, Material: Malleable Iron, Used to Clamp and Secure AC/MC Cable to Box or Enclosure.
Also known as: 784564117380, 1738, CRO1738

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)