Edb 22ka @ 240 V, 2 Pole 200amps

Item #: 0688145

Cat #: EDB2200L

UPC: 782116976119

$ 1119.52 EA
Company wide:
0 in stock

Overview

Edb 22ka @ 240 V, 2 Pole 200amps
Also known as: 782116976119, EDB2200L, CUTEDB2200L

Specifications

Amps: 200
Poles: 2
Amps: 200
Poles: 2