
$ 710.81 EA
Company wide:
0
in stock
Documents & Guides
Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 1 PH, 4000/3000, 2000/1500 WTT, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-15/16 Height X 4 Depth IN, BTU Rating- 4000/3000, White
Overview
Fan Forced Wall Heater, Maximum Operating Temperature- 90 (Thermostat) DEG F 1 PH, 4000/3000, 2000/1500 WTT, 240/208 V, Wall Mounting, Steel Housing Material, Dimensions- 14-3/16 Width X 19-15/16 Height X 4 Depth IN, BTU Rating- 4000/3000, White
Also known as: 686334384087, HF3316TSRPW, TPIHF3316TSRPW
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |