Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 14'

Item #: 0688095

Cat #: 570-125-014

UPC: 884815778671

$ 8.55 EA
Company wide:
66 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 14 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 14 ft.

Quiktron's Value Series Booted Cat5E Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat5E patch cords keep Near-end Crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission-critical applications.x000D__x000D

Also known as: 884815778671, 570-125-014, QUI570125014

Specifications

Gauge: 24 AWG
Length: 14 ft
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Gauge: 24 AWG
Material: Copper
Color: White
Length: 14 ft
Conductors: 4 Pair
Shielding: Unshielded